Beli sensor temperature di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Mulai

    Rp1.099.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • JIS Class: 2 (0.75 class)
    • Temperature Range (°C): 0 to +750 (in dry air)
  2. Panasonic Temperature sensor (Pendeteksi Suhu)
    Mulai

    Rp2.099.900

    Panasonic Temperature sensor (Pendeteksi Suhu)
    atribut:
    • Dimensions (mm): W45xH50xD30
    • Mass (g): About 50
    • Product Type: Temperature sensor
    • Series: Network compatible environment monitoring / power management system
  3. OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)
    Mulai

    Rp1.099.900

    OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Temperature Range (°C): 0 to +450 (in dry air)
  4. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Mulai

    Rp4.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
  5. Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Mulai

    Rp1.299.900

    Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)
    Deskripsi:
    Single flexible rubber joints with corrugated flanges.
  6. OMRON Programmable Controller Temperature Sensor Unit
    Mulai

    Rp6.299.900

    OMRON Programmable Controller Temperature Sensor Unit
    Deskripsi:
    Input a thermocouple, convert the measured temperature into binary data (hexadecimal 4 digits), and store it in the input area.
    atribut:
    • Type of Insulation: Between each temperature input signal / Photocoupler insulation
    • Applicable Standard: UL, CSA, NK, Lloyd, EC directive
    • Conversion Contents: Temperature conversion data / binary data (4 hexadecimal digits)
    • Type of Input: K, J can be switched (however, each input is a common type)
  7. AS ONE External Temperature Sensor (K Type)
    Mulai

    Rp1.399.900

    AS ONE External Temperature Sensor (K Type)
    atribut:
    • AS ONE Part Number: 1-4601-11
    • Sensor Size (mm): 3.2×200
    • Compatible Body: Thermax, hot plate (ND series), digital hot plate (CK0107 series)
    • Specification: External temperature sensor (K type)
  8. APC NetBotz Spot Fluid Sensor
    Mulai

    Rp1.799.900

    APC NetBotz Spot Fluid Sensor
    Deskripsi:
    Universal Sensor that provides early detection of fluid in your Data Center or Network Closet in a specified location. Includes: Cable ties
    atribut:
    • Maximum Height (mm): 64
    • Maximum Width (mm): 64
    • Maximum Depth (mm): 25
    • Operating Temperature (°C): 0 to 45
    • Operating Relative Humidity: 0 - 95 %
    • Operating Elevation (m): 0-3000
    • Reach: REACH: Contains No SVHCs
    • RoHS: Compliant
    • Storage Elevation (m): 0-15000
    • Storage Relative Humidity: 0 - 95 %
    • Storage Temperature (°C): -15 to 65
  9. OMRON Temperature Sensor (Regular-Use Type) E52 750°C or less
    Mulai

    Rp2.199.900

    OMRON Temperature Sensor (Regular-Use Type) E52 750°C or less
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Lead Wire: Vinyl coating
    • Temperature Range (°C): 750 or less
  10. JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp5.399.900

    JUMO PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    Dtrans T100 Screw In RTD Temperature ProbesA range of screw in RTD temperature probes from Jumo that have a compact design. These temperature probes consist of a sheath with an integrated temperature sensor, a process connection and an attached housing for the transmitter electronics.Versions available with or without transmitter (the built in programmable 2 wire transmitter converts the resistancevalue into a current signal)Stainless steel sheath materialConfiguration by setup program via USB interfaceIP67 ingress protection
    atribut:
    • Probe Diameter (mm): 6
    • Sensor Type: PT100
  11. AS ONE Option For Digital Temperature Controller
    Mulai

    Rp1.999.900

    AS ONE Option For Digital Temperature Controller
    atribut:
    • AS ONE Part Number: 1-4597-11
    • Diameter (mm): 4.0×200
  12. APC StruxureWare Data Center Expert Basic
    Mulai

    Rp56.999.900

    APC StruxureWare Data Center Expert Basic
    Deskripsi:
    StruxureWare Data Center Expert Basic scales up to 525 devices and 15 surveillance cameras. Includes: 1 Node Surveillance License Key, 25-Node license key, CD with software, Installation guide, Server appliance, User Manual
    atribut:
    • Rack Height: 1U
    • Number of Power Cords: 1
    • Input Power (W): 345
    • Maximum Height (mm): 44
    • Maximum Width (mm): 483
    • Maximum Depth (mm): 381
    • Color: Black
    • Operating Elevation (m): 0-3000
    • Operating Relative Humidity: 5 - 90 %
    • Operating Temperature (°C): 13058
    • Storage Elevation (m): 0-9000
    • Storage Relative Humidity: 5 - 95 %
    • Storage Temperature (°C): -35 to 60
  13. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp3.099.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  14. Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Mulai

    Rp6.899.900

    Endress Hauser PT100 Temperature Sensor (Pendeteksi Suhu)
    Deskripsi:
    iTHERM ModuLine TM101Industrial modular thermometerTM101-AACCA6BC1A1A1Fundamental metric RTD/TC direct contact thermometer for a wide range of industrial applications
  15. OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)
    Mulai

    Rp3.199.900

    OMRON Temperature Sensor (Regular-Use Type) E52 -196 - 450°C (in dry air)
    Deskripsi:
    A variety of high-precision temperature sensor series. The temperature sensor is used as the heat sensitive part of the temperature controller.
    atribut:
    • Wire Type: Pt100
    • Temperature Range (°C): -196 to +450 (in dry air)
  16. OMRON Temperature Sensor (General-Purpose Type)
    Mulai

    Rp229.900

    OMRON Temperature Sensor (General-Purpose Type)
    Deskripsi:
    In addition to the conventional M3 screw compatible products, a ferrule terminal type that contributes to the reduction of wiring man-hours has been added. The temperature sensor is used as a heat sensitive part of the temperature controller. Various assortments depending on the shape, length and shape of the terminal
Daftar Harga sensor temperature Terbaru October 2026
OMRON Temperature Sensor (Regular-Use Type) E52 0-750°C (in dry air)Rp1.099.900
Panasonic Temperature sensor (Pendeteksi Suhu)Rp2.099.900
OMRON Temperature Sensor (Regular-Use Type) E52 0-450°C (in dry air)Rp1.099.900
OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N (Sensor Suhu dan Kelembaban)Rp4.499.900
Tozen Flexible Rubber Joint Oflex JIS 16K Mild Steel Flange (Sambungan Karet Fleksibel Oflex)Rp1.299.900
OMRON Programmable Controller Temperature Sensor UnitRp6.299.900
AS ONE External Temperature Sensor (K Type)Rp1.399.900
APC NetBotz Spot Fluid SensorRp1.799.900
Hioki Temperature Sensor with Molded Plastic (Pendeteksi Suhu)Rp1.099.900
OMRON Temperature Sensor (Regular-Use Type) E52 750°C or lessRp2.199.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)